Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance Motor D2303, .75HP, 1750RPM, DC, 56, 3428D, TEFC, F1

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Baldor-Reliance Motor D2303, .75HP, 1750RPM, DC, 56, 3428D, TEFC, F1

Item #: WBB388390

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,503.00 Save up to 14%
Qty Price
1-2 $1,343.00 ea.
3+ $1,292.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Baldor-Reliance Motor D2303, 0.75HP, 1750 RPM, DC, 56, 3428D, TEFC, F1

Baldor-Reliance DC Lifiting Magnet Motors are ideal for use with cranes, hoists, conveyors, augers and marine duty applications where only DC power is available. They are weather proof, 20% compound wound and suitable for mounting in any position. RPM is 1750.

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSURETEFC
    • FRAME56
    • BRANDBaldor-Reliance
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1750
    • RPM1750
    • SERVICE FACTORN/A
    • AMBIENT TEMP C40
    • WEIGHT33
    • BASERG
    • FILTER KITN/A
    • DE BEARING6203
    • TACH MOUNTING KITN/A
    • SPECIFICATION NUMBER34-6121-3118
    • FIELD VOLTAGE230
    • ARMATURE VOLTAGE230
    • C-DIMENSION INCHES14.04
    • ELECTRICAL SPECIFICATION NUMBER34WG3118
    • INSULATION-CLASSF
    • FRAME SIZE56
    • BALDOR TYPE3428D
    • FORM FACTORN/A
    • BLOWER KITN/A
    • BALDOR CATALOG NUMBERD2303
    • RECOMMENDED SCR CONTROLN/A
    • ODE BEARING6203
    • MECHANICAL SPECIFICATION NUMBER34LY6121

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed