Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JM, 00118ES1E143JM, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JM, 00118ES1E143JM, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

Item #: WBB881523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $485.95

Save $24.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JM, 00118ES1E143JM, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

WEG single-phase totally enclosed motors are specially designed for operating in environments of dirt, dust and excess moisture. Starting capacitors, all cast iron frames, rigid bases, reversible shaft rotation and oversized ball bearings are all standard features.

Product Specifications

  • HORSEPOWER1
  • ENCLOSURETEFC
  • FRAME143JM
  • BRANDWEG
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE1
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER00118ES1E143JM
  • RPM RANGE1701-1800
  • FL AMPS2.65
  • TYPEClose-Coupled Pump Motors-Type JM
  • KILOWATS0.75
  • is_motorYes
  • C-DIMENSION INCHES15.866
  • FL EFFICIENCY75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JM, 00218ES1E145JM, 2 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

Item #: B881719

Not Yet Rated

Usually ships in 3 to 6 days

$576.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JM, 00118ES1E143JM, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

WEG Close-Coupled Pump Motor-Type JM, 00118ES1E143JM, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

Item #: WBB881523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant