Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JM, 00156EP3E143JM-W22, 1.5 HP, 3600 RPM, 230/460 V, TEFC, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JM, 00156EP3E143JM-W22, 1.5 HP, 3600 RPM, 230/460 V, TEFC, 3 PH

Item #: WBB881674

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $502.00

$83.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $502.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JM, 00156EP3E143JM-W22, 1.5 HP, 3600 RPM, 230/460 V, TEFC, 3 PH

Ideal for close coupled pumps. Specially developed line for industrial and commercial pumping applications, its totally enclosed frames permit these motors to operate in moist or dusty atmospheres.

Product Specifications

  • HORSEPOWER1 1/2
  • ENCLOSURETEFC
  • FRAME143JM
  • BRANDWEG
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE208-230/460
  • COMPATIBLE WITH/REPLACESBaldor JMM3550T
  • HERTZ60
  • SERVICE FACTOR1.25
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER00156EP3E143JM-W22
  • RPM RANGE3001-3600
  • FL AMPS1.99
  • TYPEClose-Coupled Pump Motors-Type JM
  • KILOWATS1.1
  • is_motorYes
  • FL EFFICIENCY82.5
  • C-DIMENSION INCHES14.304
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JM, 00158EP3E145JM-W22, 1.5 HP, 1800 RPM, 230/460 V, TEFC, 3 PH

Item #: B881679

Not Yet Rated

Usually ships in 3 to 6 days

$454.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JM, 00156EP3E143JM-W22, 1.5 HP, 3600 RPM, 230/460 V, TEFC, 3 PH

WEG Close-Coupled Pump Motor-Type JM, 00156EP3E143JM-W22, 1.5 HP, 3600 RPM, 230/460 V, TEFC, 3 PH

Item #: WBB881674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant