Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JM, 00158ES1E145JM, 1.5 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JM, 00158ES1E145JM, 1.5 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

Item #: WBB881520

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $533.00

$88.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $533.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JM, 00158ES1E145JM, 1.5 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

WEG single-phase totally enclosed motors are specially designed for operating in environments of dirt, dust and excess moisture. Starting capacitors, all cast iron frames, rigid bases, reversible shaft rotation and oversized ball bearings are all standard features.

Product Specifications

  • HORSEPOWER1 1/2
  • ENCLOSURETEFC
  • FRAME145JM
  • BRANDWEG
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE1
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER00158ES1E145JM
  • RPM RANGE1701-1800
  • FL AMPS3.60
  • TYPEClose-Coupled Pump Motors-Type JM
  • KILOWATS1.1
  • is_motorYes
  • C-DIMENSION INCHES16.458
  • FL EFFICIENCY77
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JM, 00156ES1E143JM, 1.5 HP, 3600 RPM, 208-230/460 V, TEFC, 1 PH

Item #: B881539

Not Yet Rated

Usually ships in 3 to 6 days

$516.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JM, 00158ES1E145JM, 1.5 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

WEG Close-Coupled Pump Motor-Type JM, 00158ES1E145JM, 1.5 HP, 1800 RPM, 208-230/460 V, TEFC, 1 PH

Item #: WBB881520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant