Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JM, 00318OT3E182JM, 3 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JM, 00318OT3E182JM, 3 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH

Item #: WBB881658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $469.95

Save $23.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JM, 00318OT3E182JM, 3 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH

WEG offers JM standardized type of ODP close-coupled pump line of motors. Remember that ODP are suitable where dirt and moisture are at a minimum.

Product Specifications

  • HORSEPOWER3
  • ENCLOSUREDP
  • FRAME182JM
  • BRANDWEG
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER00318OT3E182JM
  • RPM RANGE1701-1800
  • FL AMPS4.06
  • TYPEClose-Coupled Pump Motors-Type JM
  • KILOWATS2.2
  • is_motorYes
  • C-DIMENSION INCHES14.527
  • FL EFFICIENCY89.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JM, 00118OT3E143JM, 1 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH

Item #: B881545

Not Yet Rated

Usually ships in 3 to 6 days

$344.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JM, 00318OT3E182JM, 3 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH

WEG Close-Coupled Pump Motor-Type JM, 00318OT3E182JM, 3 HP, 1800 RPM, 208-230/460 V, ODP, 3 PH

Item #: WBB881658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant