Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JM, 00336ET3E182JM-W22, 3 HP, 3600 RPM, 208-230/460 V, TEFC, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JM, 00336ET3E182JM-W22, 3 HP, 3600 RPM, 208-230/460 V, TEFC, 3 PH

Item #: WBB881196

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $649.00

$108.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $649.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JM, 00336ET3E182JM-W22, 3 HP, 3600 RPM, 208-230/460 V, TEFC, 3 PH

Ideal for close coupled pumps. Specially developed line for industrial and commercial pumping applications, its totally enclosed frames permit these motors to operate in moist or dusty atmospheres.

Product Specifications

  • HORSEPOWER3
  • ENCLOSURETEFC
  • FRAME182JM
  • BRANDWEG
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.25
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER00336ET3E182JM-W22
  • RPM RANGE3001-3600
  • FL AMPS3.63
  • TYPEClose-Coupled Pump Motors-Type JM
  • KILOWATS2.2
  • is_motorYes
  • C-DIMENSION INCHES15.996
  • FL EFFICIENCY86.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JM, 00236ET3E145JM-W22, 2 HP, 3600 RPM, 208-230/460 V, TEFC, 3 PH

Item #: B881717

Not Yet Rated

Usually ships in 3 to 6 days

$483.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JM, 00336ET3E182JM-W22, 3 HP, 3600 RPM, 208-230/460 V, TEFC, 3 PH

WEG Close-Coupled Pump Motor-Type JM, 00336ET3E182JM-W22, 3 HP, 3600 RPM, 208-230/460 V, TEFC, 3 PH

Item #: WBB881196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant