Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JM, 01536OT3H215JM, 15 HP, 3600 RPM, 575 V, ODP, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JM, 01536OT3H215JM, 15 HP, 3600 RPM, 575 V, ODP, 3 PH

Item #: WBB881388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,206.00

$201.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,206.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JM, 01536OT3H215JM, 15 HP, 3600 RPM, 575 V, ODP, 3 PH

WEG offers JM standardized type of ODP close-coupled pump line of motors. Remember that ODP are suitable where dirt and moisture are at a minimum.

Product Specifications

  • HORSEPOWER15
  • ENCLOSUREDP
  • FRAME213/5JM
  • BRANDWEG
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE575
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER01536OT3H215JM
  • RPM RANGE3001-3600
  • FL AMPS13.9
  • TYPEClose-Coupled Pump Motors-Type JM
  • KILOWATS11
  • is_motorYes
  • C-DIMENSION INCHES17.323
  • FL EFFICIENCY91
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JM, 01536OT3E215JM, 15 HP, 3600 RPM, 208-230/460 V, ODP, 3 PH

Item #: B881403

Not Yet Rated

Usually ships in 3 to 6 days

$1,206.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JM, 01536OT3H215JM, 15 HP, 3600 RPM, 575 V, ODP, 3 PH

WEG Close-Coupled Pump Motor-Type JM, 01536OT3H215JM, 15 HP, 3600 RPM, 575 V, ODP, 3 PH

Item #: WBB881388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant