Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JP, 00118ET3E143JP-W22, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JP, 00118ET3E143JP-W22, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 3 PH

Item #: WBB881491

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $441.95

Save $22.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JP, 00118ET3E143JP-W22, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 3 PH

Ideal for close coupled pumps. Specially developed line for industrial and commercial pumping applications, its totally enclosed frames permit these motors to operate in moist or dusty atmospheres.

Product Specifications

  • HORSEPOWER1
  • ENCLOSURETEFC
  • FRAME143JP
  • BRANDWEG
  • MOUNTINGC-Face Rigid
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.25
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER00118ET3E143JP-W22
  • RPM RANGE1701-1800
  • FL AMPS1.41
  • TYPEClose-Coupled Pump Motors-Type JP
  • KILOWATS0.75
  • is_motorYes
  • C-DIMENSION INCHES17.365
  • FL EFFICIENCY85.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JP, 00112ET3E145JP-W22, 1 HP, 1200 RPM, 208-230/460 V, TEFC, 3 PH

Item #: B881556

Not Yet Rated

Usually ships in 3 to 6 days

$505.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JP, 00118ET3E143JP-W22, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 3 PH

WEG Close-Coupled Pump Motor-Type JP, 00118ET3E143JP-W22, 1 HP, 1800 RPM, 208-230/460 V, TEFC, 3 PH

Item #: WBB881491

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant