Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JP, 01012OT3E256JP, 10 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JP, 01012OT3E256JP, 10 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

Item #: WBB881371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,568.00

$261.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,568.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JP, 01012OT3E256JP, 10 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

WEG offers JP standardized type of ODP close-coupled pump line of motors. Remember that ODP are suitable where dirt and moisture are at a minimum.

Product Specifications

  • HORSEPOWER10
  • ENCLOSUREDP
  • FRAME256JP
  • BRANDWEG
  • MOTOR RPM 60Hz1200
  • RPM1200
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER01012OT3E256JP
  • RPM RANGE1101-1200
  • FL AMPS13.0
  • TYPEClose-Coupled Pump Motors-Type JP
  • KILOWATS7.5
  • is_motorYes
  • C-DIMENSION INCHES26.782
  • FL EFFICIENCY91.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JP, 00712OT3E254JP, 7.5 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

Item #: B881351

Not Yet Rated

Usually ships in 3 to 6 days

$1,442.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JP, 01012OT3E256JP, 10 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

WEG Close-Coupled Pump Motor-Type JP, 01012OT3E256JP, 10 HP, 1200 RPM, 208-230/460 V, ODP, 3 PH

Item #: WBB881371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant