Take 15% off your entire order!

Offer applied at checkout

WEG Close-Coupled Pump Motor-Type JP, 02518ET3H284JP-W22, 25 HP, 1800 RPM, 575 V, TEFC, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JP, 02518ET3H284JP-W22, 25 HP, 1800 RPM, 575 V, TEFC, 3 PH

Item #: WBB881769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,590.00

$431.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,590.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JP, 02518ET3H284JP-W22, 25 HP, 1800 RPM, 575 V, TEFC, 3 PH

Ideal for close coupled pumps. Specially developed line for industrial and commercial pumping applications, its totally enclosed frames permit these motors to operate in moist or dusty atmospheres.

Product Specifications

  • HORSEPOWER25
  • ENCLOSURETEFC
  • FRAME284JP
  • BRANDWEG
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE3
  • VOLTAGE575
  • HERTZ60
  • SERVICE FACTOR1.25
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER02518ET3H284JP-W22
  • RPM RANGE1701-1800
  • FL AMPS23.6
  • TYPEClose-Coupled Pump Motors-Type JP
  • KILOWATS18.5
  • is_motorYes
  • C-DIMENSION INCHES30.079
  • FL EFFICIENCY93.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Close-Coupled Pump Motor-Type JP, 02518OT3H284JP, 25 HP, 1800 RPM, 575 V, ODP, 3 PH

Item #: B880964

Not Yet Rated

Usually ships in 3 to 6 days

$1,986.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JP, 02518ET3H284JP-W22, 25 HP, 1800 RPM, 575 V, TEFC, 3 PH

WEG Close-Coupled Pump Motor-Type JP, 02518ET3H284JP-W22, 25 HP, 1800 RPM, 575 V, TEFC, 3 PH

Item #: WBB881769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant