discount codeFree shipping over 300

Applied at checkout

WEG Close-Coupled Pump Motor-Type JP, 07536OT3G364JP, 75 HP, 3600 RPM, 460 V, ODP, 3 PH

Actual product may differ from image shown

WEG Close-Coupled Pump Motor-Type JP, 07536OT3G364JP, 75 HP, 3600 RPM, 460 V, ODP, 3 PH

Item #: WBB881736

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,023.00

Quantity

Popular item in this category

Customers Also Viewed

WEG Close-Coupled Pump Motor-Type JP, 07536OT3G364JP, 75 HP, 3600 RPM, 460 V, ODP, 3 PH

WEG offers JP standardized type of ODP close-coupled pump line of motors. Remember that ODP are suitable where dirt and moisture are at a minimum.

Product Specifications

  • HORSEPOWER75
  • ENCLOSUREDP
  • FRAME364/5JP
  • BRANDWEG
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER07536OT3G364JP
  • RPM RANGE3001-3600
  • FL AMPS81.5
  • TYPEClose-Coupled Pump Motors-Type JP
  • KILOWATS55
  • is_motorYes
  • FL EFFICIENCY94.1
  • C-DIMENSION INCHES32.019
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Close-Coupled Pump Motor-Type JP, 07536OT3G364JP, 75 HP, 3600 RPM, 460 V, ODP, 3 PH

WEG Close-Coupled Pump Motor-Type JP, 07536OT3G364JP, 75 HP, 3600 RPM, 460 V, ODP, 3 PH

Item #: WBB881736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top