Take 15% off your entire order!

Offer applied at checkout

WEG Fire Pump Motor, 01536OP3EFP215TC, 15 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

Actual product may differ from image shown

WEG Fire Pump Motor, 01536OP3EFP215TC, 15 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

Item #: WBB881407

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $907.00

$151.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $907.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Fire Pump Motor, 01536OP3EFP215TC, 15 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

These Fire Pump Duty (ODP) motors are designed for environments where dirt and moisture are minimal and provide maximum ventilation and heat dissipation.

Product Specifications

  • HORSEPOWER15
  • ENCLOSUREDP
  • FRAME215TC
  • BRANDWEG
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER01536OP3EFP215TC
  • RPM RANGE3001-3600
  • FL AMPS17.5
  • TYPEFire Pump Motors
  • KILOWATS3
  • is_motorYes
  • C-DIMENSION INCHES17.165
  • FL EFFICIENCY89.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Fire Pump Motor, 02036OP3EFP254TC, 20 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

Item #: B881364

Not Yet Rated

Usually ships in 3 to 6 days

$1,038.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Fire Pump Motor, 01536OP3EFP215TC, 15 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

WEG Fire Pump Motor, 01536OP3EFP215TC, 15 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

Item #: WBB881407

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant