Take 15% off your entire order!

Offer applied at checkout

WEG Fire Pump Motor, 03036OP3EFP284TSC, 30 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

Actual product may differ from image shown

WEG Fire Pump Motor, 03036OP3EFP284TSC, 30 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

Item #: WBB881176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,387.00

$231.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,387.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Fire Pump Motor, 03036OP3EFP284TSC, 30 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

These Fire Pump Duty (ODP) motors are designed for environments where dirt and moisture are minimal and provide maximum ventilation and heat dissipation.

Product Specifications

  • HORSEPOWER30
  • ENCLOSUREDP
  • FRAME284TSC
  • BRANDWEG
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER03036OP3EFP284TSC
  • RPM RANGE3001-3600
  • FL AMPS34.5
  • TYPEFire Pump Motors
  • KILOWATS3
  • is_motorYes
  • C-DIMENSION INCHES22.000
  • FL EFFICIENCY91
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Fire Pump Motor, 03036OP3EFP284TS, 30 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

Item #: B881175

Not Yet Rated

Usually ships in 3 to 6 days

$1,387.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Fire Pump Motor, 03036OP3EFP284TSC, 30 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

WEG Fire Pump Motor, 03036OP3EFP284TSC, 30 HP, 3600 RPM, 230/460 Volts, ODP, 3 PH

Item #: WBB881176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant