Take 15% off your entire order!

Offer applied at checkout

WEG Fire Pump Motor, 20018OP3GFP445TS, 200 HP, 1800 RPM, 460 Volts, ODP, 3 PH

Actual product may differ from image shown

WEG Fire Pump Motor, 20018OP3GFP445TS, 200 HP, 1800 RPM, 460 Volts, ODP, 3 PH

Item #: WBB881859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7,070.00

$1,178.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $7,070.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Fire Pump Motor, 20018OP3GFP445TS, 200 HP, 1800 RPM, 460 Volts, ODP, 3 PH

These Fire Pump Duty (ODP) motors are designed for environments where dirt and moisture are minimal and provide maximum ventilation and heat dissipation.

Product Specifications

  • HORSEPOWER200
  • ENCLOSUREDP
  • FRAME444/5TS
  • BRANDWEG
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE3
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER20018OP3GFP445TS
  • RPM RANGE1701-1800
  • FL AMPS225
  • TYPEFire Pump Motors
  • KILOWATS3
  • is_motorYes
  • C-DIMENSION INCHES36.062
  • FL EFFICIENCY95
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Fire Pump Motor, 20018OP3HFP445TS, 200 HP, 1800 RPM, 575 Volts, ODP, 3 PH

Item #: B881929

Not Yet Rated

Usually ships in 3 to 6 days

$7,070.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Fire Pump Motor, 20018OP3GFP445TS, 200 HP, 1800 RPM, 460 Volts, ODP, 3 PH

WEG Fire Pump Motor, 20018OP3GFP445TS, 200 HP, 1800 RPM, 460 Volts, ODP, 3 PH

Item #: WBB881859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant