Take 15% off your entire order!

Offer applied at checkout

WEG Jet Pump Motor, 00156OS1BJP56J, 1.5 HP, 3600 RPM, 115/208-230 Volts, ODP, 1 PH

Actual product may differ from image shown

WEG Jet Pump Motor, 00156OS1BJP56J, 1.5 HP, 3600 RPM, 115/208-230 Volts, ODP, 1 PH

Item #: WBB881727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $285.95

Save $14.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $285.95 ea.
  • Buy 3+ $274.95 ea.

Quantity

Customers Also Viewed

WEG Jet Pump Motor, 00156OS1BJP56J, 1.5 HP, 3600 RPM, 115/208-230 Volts, ODP, 1 PH

These versatile motors have the torque and durability for the toughest commercial applications yet are also economical choices for residential applications.

Product Specifications

  • HORSEPOWER1 1/2
  • ENCLOSUREDP
  • FRAMEE56J
  • BRANDWEG
  • MOUNTINGRigid
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE1
  • VOLTAGE115/208-230
  • HERTZ60
  • SERVICE FACTOR1.30
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER00156OS1BJP56J
  • RPM RANGE3001-3600
  • FL AMPS8.20
  • TYPEJet Pump-56J(Threaded)
  • KILOWATS1.1
  • is_motorYes
  • C-DIMENSION INCHES13.212
  • FL EFFICIENCY73.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Jet Pump Motor, 00156OS1BJPR56C, 1.5 HP, 3600 RPM, 115/208-230 Volts, ODP, 1 PH

Item #: B881726

Not Yet Rated

Usually ships in 3 to 6 days

$252.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Jet Pump Motor, 00156OS1BJP56J, 1.5 HP, 3600 RPM, 115/208-230 Volts, ODP, 1 PH

WEG Jet Pump Motor, 00156OS1BJP56J, 1.5 HP, 3600 RPM, 115/208-230 Volts, ODP, 1 PH

Item #: WBB881727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant