Pool & Pump Motors
Availability
Brand
Phase
Free Shipping
RPM
Horsepower
Length
Voltage
Height
Type
Price
Related Products
Baldor-Reliance Pump Motor, EJMM3218T-G, 3 Phase, 5 HP, 208-230/460 Volts, 1800 RPM, 60 HZ, ODP, 184JM Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor ...
Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Diecast aluminum end plates with machined steel bearing seat insert. Application(s) Residential and industrial pumps, swimming ...
Baldor-Reliance Pump Motor, EJMM3116T-G, 3 Phase, 1 HP, 208-230/460 Volts, 1800 RPM, 60 HZ,ODP,143JM
Baldor-Reliance Pump Motor, EJMM3116T-G, 3 Phase, 1 HP, 208-230/460 Volts, 1800 RPM, 60 HZ, ODP, 143JM Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor ...
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants. Features Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors Premium efficiency copper windings using Baldor-Reliance ISR ...
Baldor-Reliance Pump Motor, EJMM3613T-G, 3 Phase, 5 HP, 208-230/460 Volts, 3600 RPM, 60 HZ, TEFC, 184JM Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor ...