Pool & Pump Motors
Availability
Horsepower
Free Shipping
Phase
Brand
RPM
Length
Voltage
Height
Type
Price
Related Products
Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Corrosion resistant epoxy finish Cast iron construction Designed for vertical mounting Rotatable conduit box Stainless steel ...
Baldor-Reliance Pump Motor, EJMM3616T, 3 Phase, 7.5 HP, 208-230/460 Volts, 3600 RPM, 60 HZ, TEFC, 184JM Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Over-sized ball bearings ...
Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor with AEGIS® bearing protection ring installed internally Oversized ball bearings with locked drive end ...
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants. Features Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors Premium efficiency copper windings using Baldor-Reliance ISR ...
Baldor-Reliance Pump Motor, VHECP4114T, 3 Phase, 50 HP, 208-230/460 Volts, 3540 RPM, 60 HZ, TEFC, 326HP Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Corrosion resistant epoxy ...