Take 15% off your entire order!

Offer applied at checkout

WEG Jet Pump Motor, 00236OS3EJP56J, 2 HP, 3600 RPM, 208-230/460 Volts, ODP, 1 PH

Actual product may differ from image shown

WEG Jet Pump Motor, 00236OS3EJP56J, 2 HP, 3600 RPM, 208-230/460 Volts, ODP, 1 PH

Item #: WBB881646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $235.95

Save $11.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $235.95 ea.
  • Buy 3+ $226.95 ea.

Quantity

Customers Also Viewed

WEG Jet Pump Motor, 00236OS3EJP56J, 2 HP, 3600 RPM, 208-230/460 Volts, ODP, 1 PH

These versatile motors have the torque and durability for the toughest commercial applications yet are also economical choices for residential applications.

Product Specifications

  • HORSEPOWER2
  • ENCLOSUREDP
  • FRAMED56J
  • BRANDWEG
  • MOUNTINGRigid
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE1
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.20
  • ENCLOSURE TYPEOpen/Drip Proof
  • MANUFACTURERS PART NUMBER00236OS3EJP56J
  • RPM RANGE3001-3600
  • FL AMPS2.68
  • TYPEJet Pump-56J(Threaded)
  • KILOWATS1.5
  • is_motorYes
  • C-DIMENSION INCHES12.993
  • FL EFFICIENCY81
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Jet Pump Motor, .7536OS3EJP56J, 0.75 HP, 3600 RPM, 208-230/460 Volts, ODP, 1 PH

Item #: B881694

Not Yet Rated

Usually ships in 3 to 6 days

$213.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Jet Pump Motor, 00236OS3EJP56J, 2 HP, 3600 RPM, 208-230/460 Volts, ODP, 1 PH

WEG Jet Pump Motor, 00236OS3EJP56J, 2 HP, 3600 RPM, 208-230/460 Volts, ODP, 1 PH

Item #: WBB881646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant