Take 15% off your entire order!

Offer applied at checkout

Leeson Motors 3-Phase Pump Motor 1/2HP, 3450RPM, 48, DP, 208-230/460V, 60HZ, 40C, 1, 25SF, C Face

Actual product may differ from image shown

Leeson Motors 3-Phase Pump Motor 1/2HP, 3450RPM, 48, DP, 208-230/460V, 60HZ, 40C, 1, 25SF, C Face

Item #: WBB588577

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$388.00 up to 46% OFF

Minimum Quantity: 52

Price: $209.95

Save $10.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

General Specifications:

Rugged, three phase jet pump motors for industrial service.NEMA 56 C face. Stator impregnated with heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision inside oversized gasketed conduit box. 380 alloy aluminum endplate with cast bearing seat insert. Neoprene shaft flinger to repel moisture and other contaminants.Mechanical bearing lock, shaft end, controls axial movement. UL and CSA recognized.

Shaft Material:

303 stainless steel, threaded.

Bearings

203 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switchend. Shaft-end bearing is locked to limit axial movement of the shaft.

Electrical Specifications:

Explosion-proof motors have automatic overload protection. Others have no thermal overload protection.

Product Specifications

  • HORSEPOWER1/2
  • ENCLOSUREDP
  • FRAME48
  • BRANDLeeson
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz3450
  • RPM3450
  • PHASE3
  • MATERIALRolled Steel
  • VOLTAGE208-230/460
  • COMPATIBLE WITH/REPLACESBaldor JM3107, WEG .5036OS3EJPR56J, Marathon P002
  • HERTZ60
  • AMBIENT TEMP C40
  • ENCLOSURE TYPEOpen/Drip Proof
  • RPM RANGE3001-3600
  • APPLICATIONSGear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
  • MANUFACTURER PART NUMBER102198.00
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

52 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors 3-Phase Pump Motor 1/2HP, 3450RPM, 48, DP, 208-230/460V, 60HZ, 40C, 1, 25SF, C Face

Leeson Motors 3-Phase Pump Motor 1/2HP, 3450RPM, 48, DP, 208-230/460V, 60HZ, 40C, 1, 25SF, C Face

Item #: WBB588577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant