Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase Pump Motor 1.5HP, 3450RPM, 56, DP, 208-230/460V, 60HZ, 40C, 1.15SF, C Face
See all 22 items in product family

Leeson Motors 3-Phase Pump Motor 1.5HP, 3450RPM, 56, DP, 208-230/460V, 60HZ, 40C, 1.15SF, C Face

Item #: WBB588515

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $619.00 Save up to 45%
Qty Price
1-2 $351.95 ea.
3+ $339.95 ea.
Product Information
Customer Review
Product Q&A
General Specifications:

Rugged, three phase jet pump motors for industrial service.NEMA 56 C face. Stator impregnated with heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision inside oversized gasketed conduit box. 380 alloy aluminum endplate with cast bearing seat insert. Neoprene shaft flinger to repel moisture and other contaminants.Mechanical bearing lock, shaft end, controls axial movement. UL and CSA recognized.

Shaft Material:

303 stainless steel, threaded.

Bearings

203 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switchend. Shaft-end bearing is locked to limit axial movement of the shaft.

Electrical Specifications:

Explosion-proof motors have automatic overload protection. Others have no thermal overload protection.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREDP
    • FRAME56
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • VOLTAGE208-230/460
    • COMPATIBLE WITH/REPLACESBaldor JM3120, WEG 00156OS3EJPR56J, Marathon K223
    • HERTZ60
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40C
    • LENGTH INCHES14
    • MANUFACTURERS PART NUMBER113891.00
    • APPLICATIONSSwimming Pool Motors, Residential And Industrial Pumps
    • HEIGHT INCHES9
    • WIDTH INCHES8
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!