Take 15% off your entire order!

Offer applied at checkout

Leeson Motors Single Phase Pump Motor 2HP, 3450RPM, 56, TEFC, 115/208-230V, 60HZ, Auto, 40C, 1SF

Actual product may differ from image shown

Leeson Motors Single Phase Pump Motor 2HP, 3450RPM, 56, TEFC, 115/208-230V, 60HZ, Auto, 40C, 1SF

Item #: WBB588420

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$846.00 up to 65% OFF

Price: $303.95

Save $15.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $303.95 ea.
  • Buy 3+ $295.95 ea.

Quantity

Customers Also Viewed

General Specifications:

  • NEMA 56 C-Face mounting face
  • Mechanically locked ball bearing on shaft-end, limits axial shaft movement
  • Quiet operation through "Super Hush" flow-through ventilation system 416 stainless steel shafts
  • Quick Connect terminals to reduce installation time
  • Auto re-set protectors
  • Stator windings impregnated with extra heavy varnish system
  • High overload capacities provided by high service factor ratings
  • Double-sealed ball bearings
  • UL and C.S.A recognized

Product Specifications

  • HORSEPOWER2
  • ENCLOSURETEFC
  • FRAME56
  • BRANDLeeson
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz3450
  • RPM3450
  • PHASE1
  • MATERIALRolled Steel
  • VOLTAGE115/208-230
  • COMPATIBLE WITH/REPLACESBaldor JL3515A, WEG 00236ES1BJPR56J, Marathon C878
  • HERTZ60
  • AMBIENT TEMP C40
  • ENCLOSURE TYPETotally Enclosed
  • SHAFT TYPE--
  • LENGTH INCHES14
  • RPM RANGE3001-3600
  • APPLICATIONSSwimming Pool Motors, Residential And Industrial Pumps
  • MANUFACTURER PART NUMBER113641.00
  • FL AMPS--
  • HEIGHT INCHES9
  • WIDTH INCHES8
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson Motors Single Phase Pump Motor 1HP, 3450RPM, 56, TEFC, 115/208-230V, 60HZ, Auto, 40C, 1.25SF

Item #: B588399

Not Yet Rated

Usually ships in 4 to 7 days

$241.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors Single Phase Pump Motor 2HP, 3450RPM, 56, TEFC, 115/208-230V, 60HZ, Auto, 40C, 1SF

Leeson Motors Single Phase Pump Motor 2HP, 3450RPM, 56, TEFC, 115/208-230V, 60HZ, Auto, 40C, 1SF

Item #: WBB588420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant