Pool & Pump Motors
Pool and Pump Motors are specialized electric motors designed to ensure the efficient operation of swimming pool pumps. Being constructed of durable and corrosion-resistant materials, pool motors are built to withstand the harsh pool environment, ensuring long-lasting performance. They are easy to install and work seamlessly with pool pump systems.
Most Relevant
Compare
1
1
Ships in 2 Business Days
Voltage
230/460 V
Horsepower
25 HP
RPM
3515 rpm
Frame
256JM
Compare
1
1
Ships in 2 Business Days
Voltage
230 V
Horsepower
7-1/2 HP
RPM
3480 rpm
Phase
1
Compare
Baldor-Reliance Pump Motor, EJMM3613T-G, 3 Phase, 5 HP, 208-230/460 V, 3600 RPM, 60 HZ,TEFC,184JM
Model #: WBB908972
1
1
Ships in 5 Business Days
Voltage
208-230/460 V
Horsepower
5 HP
RPM
3600 rpm
Frame
184JM
Compare
1
1
Ships in 2 Business Days
Voltage
208-230/460 V
Horsepower
2 HP
RPM
3450 rpm
Phase
3
Compare
1
1
Ships within 1 Business Day
Voltage
115/208-230 V
Horsepower
1-1/2 HP
RPM
3450 rpm
Phase
1
Compare
Baldor-Reliance Pump Motor, JL1205A, 1 Phase, 0.33 HP, 115/230 Volts, 3450 RPM, 60 HZ, OPEN, 56J
Model #: WBB908965
1
1
Ships in 5 Business Days
Voltage
115/230 V
Horsepower
1/3 HP
RPM
3450 rpm
Frame
56J