Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Pool & Spa, Square Flange, 3/4 HP, 1-Phase, 3450 RPM Motor, EB852
See all 14 items in product family

US Motors Pool & Spa, Square Flange, 3/4 HP, 1-Phase, 3450 RPM Motor, EB852

Item #: WBB466125

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $136.95 ea.
3+ $130.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Pool & Spa, Square Flange, 3/4 HP, 1-Phase, 3450 RPM Motor
  • Special Application
  • Pool & Spa
  • Square Flange
  • Category S
  • Single Phase
  • Switchless Design
  • 6.5 Dia.
  • Standard Efficient
  • Low Service Factor
  • Up-Rated

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • BRANDUS Motors
    • MOUNTINGSquare Flange
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/230
    • HERTZ60
    • SERVICE FACTOR1.25
    • LOCKED ROTOR TORQUE12.57 OZFT
    • INSULATION CLASSB
    • BREAK DOWN TORQUE43.3 OZFT
    • is_motorYes
    • LOCKED ROTOR AMPS14.17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!