x

Take 15% off your entire order!

Offer applied at checkout

US Motors Pump, 1/2 HP, 1-Phase, 1725 RPM Motor, EC0504

Actual product may differ from image shown

US Motors Pump, 1/2 HP, 1-Phase, 1725 RPM Motor, EC0504

Item #: WBB465426

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $284.95

Save $14.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

US Motors Pump, 1/2 HP, 1-Phase, 1725 RPM Motor
  • Special Application Commercial Pump
  • Single Phase
  • Open Dripproof (ODP)
  • C Face

Product Specifications

  • HORSEPOWER1/2
  • BRANDUS Motors
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz1725
  • RPM1725
  • PHASE1
  • VOLTAGE115/208-230
  • HERTZ60
  • SERVICE FACTOR1.25
  • ENCLOSURE TYPEOpen/Drip Proof
  • RPM RANGE1701-1800
  • LOCKED ROTOR TORQUE81.35 OZFT
  • LOCKED ROTOR AMPS32.96
  • BREAK DOWN TORQUE71.39 OZFT
  • is_motorYes
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

US Motors Pump, 1/2 HP, 1-Phase, 1725 RPM Motor, EC0504B

Item #: B465427

Not Yet Rated

Usually ships in 5 to 8 days

$282.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
US Motors Pump, 1/2 HP, 1-Phase, 1725 RPM Motor, EC0504

US Motors Pump, 1/2 HP, 1-Phase, 1725 RPM Motor, EC0504

Item #: WBB465426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant