x

Take 15% off your entire order!

Offer applied at checkout

Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, ESQ1152

Actual product may differ from image shown

Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, ESQ1152

Item #: WBB466096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $239.95

Save $12.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

US Motors Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor
  • Special Application
  • Pool & Spa
  • Square Flange
  • Category S
  • Single Phase
  • Switch Design
  • 5.5 Dia.
  • Standard Efficient
  • Full Service Factor
  • Full Rated

Product Specifications

  • HORSEPOWER1 1/2
  • BRANDUS Motors
  • MOUNTINGSquare Flange
  • MOTOR RPM 60Hz3450
  • RPM3450
  • PHASE1
  • VOLTAGE115/230
  • HERTZ60
  • SERVICE FACTOR1.5
  • RPM RANGE3001-3600
  • LOCKED ROTOR TORQUE44.61 OZFT
  • LOCKED ROTOR AMPS32.77
  • BREAK DOWN TORQUE88.38 OZFT
  • is_motorYes
  • INSULATION CLASSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

US Motors Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EB854

Item #: B466188

Not Yet Rated

Usually ships in 2 to 5 days

$184.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, ESQ1152

Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, ESQ1152

Item #: WBB466096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant