Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Pool & Spa, C and J, Switch Design, 2 HP, 1-Phase, 3450 RPM, EST1202
See all 9 items in product family

Pool & Spa, C and J, Switch Design, 2 HP, 1-Phase, 3450 RPM, EST1202

Item #: WBB465332

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $293.95 ea.
3+ $282.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Pool & Spa, Category C and J , , Switch Design, 2 HP, 1-Phase, 3450 RPM Motor
  • Special Application
  • Pool & Spa
  • Category C and J
  • C Face
  • Single Phase
  • Switch Design
  • 5.5 Dia.
  • Standard Efficient
  • Full Service Factor
  • Full Rated

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • BRANDUS Motors
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE230
    • HERTZ60
    • SERVICE FACTOR1.3
    • LOCKED ROTOR TORQUE16.49 OZFT
    • INSULATION CLASSB
    • BREAK DOWN TORQUE128.3 OZFT
    • is_motorYes
    • LOCKED ROTOR AMPS40.03

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!