Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Thru-Bolt, Pool, 2 / 1/4 HP, 1-Phase, 3450/1725 RPM Motor, TT503
See all 18 items in product family

US Motors Thru-Bolt, Pool, 2 / 1/4 HP, 1-Phase, 3450/1725 RPM Motor, TT503

Item #: WBB466931

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $238.95 ea.
3+ $230.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Thru-Bolt, Pool, 2 / 1/4 HP, 1-Phase, 3450/1725 RPM Motor
  • Special Application
  • Emerson 56TM Pool & Spa
  • Thru-Bolt
  • Single Phase
  • Premium Efficient
  • 6.5 Dia.
  • 56 Frame
  • 2-Speed (3600/1800 RPM)
  • Soft Start

Documents are in PDF format

Product Specifications

    • HORSEPOWER2/0.25
    • BRANDUS Motors
    • MOUNTINGRigid
    • RPM3450/1725
    • PHASE1
    • VOLTAGE230
    • SERVICE FACTOR1
    • HERTZ (HZ)60
    • LOCKED ROTOR TORQUE8.463 OZFT
    • INSULATION CLASSF
    • BREAK DOWN TORQUE129.2 OZFT
    • is_motorYes
    • LOCKED ROTOR AMPS49.61

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!