Take 15% off your entire order!

Offer applied at checkout

WEG Crusher Duty® Motor, 15018ET3HRB445T-W22, 150 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

Actual product may differ from image shown

WEG Crusher Duty® Motor, 15018ET3HRB445T-W22, 150 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

Item #: WBB880555

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11,363.00

$1,893.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $11,363.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Crusher Duty® Motor, 15018ET3HRB445T-W22, 150 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

WEG Crusher Duty® W22 motors are specifically designed to meet the demanding requirements of the rock crushing industry. FC-200 grade cast iron, provides superior strength and heat dissipation. And 4140 high-strength steel shafts keep the motor running when others fail. These motors are designed for vertical or horizontal mounting and have exceptional high starting and breakdown torque.

Product Specifications

  • HORSEPOWER150
  • ENCLOSURETEFC
  • FRAME444/5T
  • BRANDWEG
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE3
  • VOLTAGE575
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER15018ET3HRB445T-W22
  • RPM RANGE1701-1800
  • FL AMPS136
  • TYPECrusher Duty®
  • KILOWATS110
  • is_motorYes
  • C-DIMENSION INCHES44.950
  • FL EFFICIENCY95.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1,768.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Crusher Duty® Motor, 15018ET3HRB445T-W22, 150 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

WEG Crusher Duty® Motor, 15018ET3HRB445T-W22, 150 HP, 1800 RPM, 575 Volts, TEFC, 3 PH

Item #: WBB880555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant