Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase Severe Duty Motor 60HP, 1770RPM, 364T, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid
See all 29 items in product family

Leeson Motors 3-Phase Severe Duty Motor 60HP, 1770RPM, 364T, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid

Item #: WBB587700

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,433.00 Save up to 45%
Qty Price
1-2 $7,048.00 ea.
3+ $6,784.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Leeson Three Phase Severe Duty IEEE 841 Premium Electric Motors are designed for harsh environments that you may find in refineries, above-ground mines, foundries, paper and pulp mills, cement plants or other severe duty applications requiring a premium efficient motor.

Mechanical Protection Features:

  • Inpro Shaft Seals installed
  • Re-greasable bearings by using extended grease tubes
  • Five-year warranty
  • Two part epoxy painted
  • Brass breather and drain plug

    Electrical Performance and Protection Features:

    • Tested to IEEE-841 Standards
    • Actual test and vibration Data supplied with each motor
    • Meets NEMA MG1 - 1.26.6 Waterproof Specification
    • Nameplate stamped to Division 2 CSA certification for hazardous locations, Class 1 Groups A, B, C, D, Temperature code T2B
    • Meets NEMA Premium Efficient standards
    • 1.15 Service Factor
    • Class F Insulation System

      Standards and Approvals

      • UL Recognized and CSA Certified
      • Tested to IEEE45 USCG Marine Duty, API RP14F for offshore platforms
      • Meets IP56

Product Specifications

    • HORSEPOWER60
    • ENCLOSURETEFC
    • FRAME364T
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1770
    • RPM1770
    • PHASE3
    • VOLTAGE460
    • COMPATIBLE WITH/REPLACESBaldor ECP64314T-4, WEG 06016ST3QIE364T, TechTop BR3-CI-TF-364T-4-BR-D-60
    • HERTZ60
    • CONSTRUCTIONCast Iron
    • AMBIENT TEMP C40C
    • MANUFACTURERS PART NUMBER811567.00
    • COMPATIBLE WITH/REPLACES.Marathon W587
    • APPLICATIONSPetro-Chemical Plants, Mines, Foundries, Pulp And Paper Plants, Waste Management
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.31.145, 34.195.252.102:33