discount codeFree shipping over 300

Applied at checkout

WEG Severe Duty / IEEE 841 Motor / 00212ST3QIE184TC-W22 / 2 HP / 1200 RPM / 460 Volts / TEFC / 3 PH

Actual product may differ from image shown

WEG Severe Duty / IEEE 841 Motor / 00212ST3QIE184TC-W22 / 2 HP / 1200 RPM / 460 Volts / TEFC / 3 PH

Item #: WBB881194

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,009.00

Quantity

Popular item in this category

Customers Also Viewed

WEG Severe Duty, IEEE 841 Motor, 00212ST3QIE184TC-W22, 2 HP, 1200 RPM, 460 Volts, TEFC, 3 PH

WEG's W22 NEMA Premium motors meet or exceed all NEMA Premium® requirements for energy efficiency. These WEG IEEE 841 W22 NEMA Premium Efficiency Mill and Chemical Duty Motors are specially suited for Pulp and Paper Mills, Petrochemical, Steel Mills and applications requiring Severe Duty long life motors.

Product Specifications

  • HORSEPOWER2
  • ENCLOSURETEFC
  • FRAME184TC
  • BRANDWEG
  • MOUNTINGC-Face Rigid
  • MOTOR RPM 60Hz1200
  • RPM1200
  • PHASE3
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1.25
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER00212ST3QIE184TC-W22
  • RPM RANGE1101-1200
  • FL AMPS3.23
  • TYPESevere Duty, IEEE 841
  • KILOWATS1.5
  • is_motorYes
  • FL EFFICIENCY88.5
  • C-DIMENSION INCHES15.860
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Severe Duty / IEEE 841 Motor / 00212ST3QIE184TC-W22 / 2 HP / 1200 RPM / 460 Volts / TEFC / 3 PH

WEG Severe Duty / IEEE 841 Motor / 00212ST3QIE184TC-W22 / 2 HP / 1200 RPM / 460 Volts / TEFC / 3 PH

Item #: WBB881194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top