Take 15% off your entire order!

Offer applied at checkout

WEG Severe Duty, IEEE 841 Motor, 00236ST3QIE145T-W22, 2 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

Actual product may differ from image shown

WEG Severe Duty, IEEE 841 Motor, 00236ST3QIE145T-W22, 2 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

Item #: WBB881594

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $723.00

$120.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $723.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Severe Duty, IEEE 841 Motor, 00236ST3QIE145T-W22, 2 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

WEG's W22 NEMA Premium motors meet or exceed all NEMA Premium®requirements for energy efficiency. These WEG IEEE 841 W22 NEMA Premium Efficiency Mill and Chemical Duty Motors are specially suited for Pulp and Paper Mills, Petrochemical, Steel Mills and applications requiring Severe Duty long life motors.

Product Specifications

  • HORSEPOWER2
  • ENCLOSURETEFC
  • FRAME145T
  • BRANDWEG
  • MOUNTINGRigid
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE460
  • COMPATIBLE WITH/REPLACESBaldor CECP83586T-4, GE M8907, Marathon 145THTN9001, Siemens XKF3699
  • HERTZ60
  • SERVICE FACTOR1.25
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER00236ST3QIE145T-W22
  • RPM RANGE3001-3600
  • FL AMPS2.53
  • TYPESevere Duty, IEEE 841
  • KILOWATS1.5
  • is_motorYes
  • FL EFFICIENCY85.5
  • C-DIMENSION INCHES13.346
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $127.00 with this comparable product

Hyundai T-Frame Motor IEEE2-36-145T, TEFC, Rigid, 3 PH, 145T, 460V, 2.6 FLA

Item #: B763525

Not Yet Rated

Usually ships in 3 to 6 days

$596.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Severe Duty, IEEE 841 Motor, 00236ST3QIE145T-W22, 2 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

WEG Severe Duty, IEEE 841 Motor, 00236ST3QIE145T-W22, 2 HP, 3600 RPM, 460 Volts, TEFC, 3 PH

Item #: WBB881594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant