Take 15% off your entire order!

Offer applied at checkout

Hyundai T-Frame Motor IEEE1.5-18-145TC, TEFC, Rigid-C, 3 PH, 145TC, 1.5 HP, 460V, 2.2 FLA

Actual product may differ from image shown

Hyundai T-Frame Motor IEEE1.5-18-145TC, TEFC, Rigid-C, 3 PH, 145TC, 1.5 HP, 460V, 2.2 FLA

Item #: WBB763524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $578.00

$96.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $578.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Hyundai T-Frame Motor IEEE1.5-18-145TC, TEFC, Rigid-C, 3 PH, 145TC, 1.5 HP, 460V, 2.2 FLA

Features

  • 1 - 100 HP
  • Parker Hannifan ProTech IP66 labrynth seals on
  • 3600 and 1800 RPM
  • Both drive-end and opposite drive-end bearings
  • Single voltage, 460 volts
  • CSA Certified for Class I, Division II,
  • TEFC enclosure
  • Groups A, B, C, D
  • Dual rated service factor
  • Inverter duty, 10:1 CT / 1000:1 VT
  • 1.15 for 40C / 1.0 for 65C
  • Inverter shield insulation and inverter grade
  • Class F insulation with Class H varnish,
  • Magnet wire meets or exceeds NEMA MG-1 Part 31
  • Double dip and bake cycles
  • For exceptional corona and transient protection
  • C-face - rigid base
  • Class B temperature rise
  • Full compliance with IEEE-841, version 2009
  • IP55 degree of protection
  • Meets or exceeds EISA 2007 efficiency
  • NEMA design B torque
  • Requirements defined in NEMA MG-1
  • IEEE-841 motor test report supplied with each motor
  • Table 12-12
  • 5 year warranty

Product Specifications

  • HORSEPOWER1 1/2
  • ENCLOSURETEFC
  • FRAME145TC
  • BRANDHyundai
  • MOUNTINGC-Face Rigid
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE3
  • VOLTAGE460
  • COMPATIBLE WITH/REPLACESWEG 00158ST3QIE145TC-W22
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • RPM RANGE1701-1800
  • APPLICATIONS--
  • INCLUDES--
  • FL AMPS2.2
  • MANUFACTURER PART #IEEE1.5-18-145TC
  • WEIGHT LBS.55
  • is_motorYes
  • FL EFFICIENCY86.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hyundai T-Frame Motor IEEE1.5-36-143TC, TEFC, Rigid-C, 3 PH, 143TC, 1.5 HP, 460V, 2 FLA

Item #: B763164

Not Yet Rated

Usually ships in 3 to 6 days

$592.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hyundai T-Frame Motor IEEE1.5-18-145TC, TEFC, Rigid-C, 3 PH, 145TC, 1.5 HP, 460V, 2.2 FLA

Hyundai T-Frame Motor IEEE1.5-18-145TC, TEFC, Rigid-C, 3 PH, 145TC, 1.5 HP, 460V, 2.2 FLA

Item #: WBB763524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant