take 10% off our everday low prices!

Offer applied at final checkout

Worldwide Rock Crusher T-Frame Motor WWE250-12-586/7, GP, TEFC, Rigid, 3PH, 586/7, 460V, 289 FLA, RB

Actual product may differ from image shown

Worldwide Rock Crusher T-Frame Motor WWE250-12-586/7, GP, TEFC, Rigid, 3PH, 586/7, 460V, 289 FLA, RB

Item #: WBB763758

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17,294.00

$2,882.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $17,294.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Worldwide Electric T-Frame Motor WWE250-12-586/7, GP, TEFC, Rigid, 3 PH, 586/7, 460V, 289 FLA, RB

Features

  • 1 - 500 HP
  • 3600, 1800, 1200 and 900 RPM
  • 208-230/460 volt (1 - 200 HP)
  • 460 volt (250 - 500 HP)
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • Rigid base
  • EISA-Compliant - high efficiency
  • NEMA Design C - high torque (1 - 200 HP, 1800 and 1200 RPM)
  • Suitable for 50 Hz operation with 1.0 service factor (1 - 150 HP)

Product Specifications

  • HORSEPOWER250
  • ENCLOSURETEFC
  • FRAME586/7
  • BRANDWorldWide Electric Corporation
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1200
  • RPM1200
  • PHASE3
  • VOLTAGE460
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • RPM RANGE1101-1200
  • COMPLIANCEEISA
  • APPLICATIONSBelted
  • INCLUDESRoller Bearing on Drive End
  • FL AMPS289
  • MANUFACTURER PART #WWE250-12-586/7
  • WEIGHT LBS.3696
  • is_motorYes
  • FL EFFICIENCY94.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Worldwide Rock Crusher T-Frame Motor WWE300-18-586/7, GP, TEFC, Rigid, 3PH, 586/7, 460V, 323 FLA, RB

Item #: WBB763758

Not Yet Rated

Usually ships in 3 to 6 days

$16,013.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Worldwide Rock Crusher T-Frame Motor WWE250-12-586/7, GP, TEFC, Rigid, 3PH, 586/7, 460V, 289 FLA, RB

Worldwide Rock Crusher T-Frame Motor WWE250-12-586/7, GP, TEFC, Rigid, 3PH, 586/7, 460V, 289 FLA, RB

Item #: WBB763758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top