x

Take 15% off your entire order!

Offer applied at checkout

US Motors, TEFC, 2 HP, 3-Phase, 1745 RPM Motor, 8P2P2G

Actual product may differ from image shown

US Motors, TEFC, 2 HP, 3-Phase, 1745 RPM Motor, 8P2P2G

Item #: WBB467692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $466.95

Save $23.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

US Motors , TEFC, 2 HP, 3-Phase, 1745 RPM Motor
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • 841 Plus®
  • Premium Efficient

Product Specifications

  • HORSEPOWER2
  • ENCLOSURETEFC
  • FRAME145T
  • BRANDUS Motors
  • MOUNTINGRigid
  • MOTOR RPM 60Hz1745
  • RPM1745
  • PHASE3
  • VOLTAGE575
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • RPM RANGE1701-1800
  • FL AMPS2.3
  • MANUFACTURER PART #8P2P2G
  • is_motorYes
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

US Motors, TEFC, 2 HP, 3-Phase, 1745 RPM Motor, C2P2G

Item #: B467942

Not Yet Rated

Usually ships in 5 to 8 days

$350.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
US Motors, TEFC, 2 HP, 3-Phase, 1745 RPM Motor, 8P2P2G

US Motors, TEFC, 2 HP, 3-Phase, 1745 RPM Motor, 8P2P2G

Item #: WBB467692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant