x

Take 15% off your entire order!

Offer applied at checkout

US Motors, TEFC, 2 HP, 3-Phase, 1175 RPM Motor, 8P2P3CKR

Actual product may differ from image shown

US Motors, TEFC, 2 HP, 3-Phase, 1175 RPM Motor, 8P2P3CKR

Item #: WBB467755

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $693.00

$115.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

US Motors , TEFC, 2 HP, 3-Phase, 1175 RPM Motor
  • General Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • 841 Plus®
  • Premium Efficient
  • C Face Footless

Product Specifications

  • HORSEPOWER2
  • ENCLOSURETEFC
  • FRAME184TCH
  • BRANDUS Motors
  • MOUNTINGC-Face Footless
  • MOTOR RPM 60Hz1175
  • RPM1175
  • PHASE3
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • RPM RANGE1101-1200
  • FL AMPS3.1
  • MANUFACTURER PART #8P2P3CKR
  • is_motorYes
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

US Motors, TEFC, 2 HP, 3-Phase, 1175 RPM Motor, C2P3G

Item #: B467944

Not Yet Rated

Usually ships in 5 to 8 days

$485.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
US Motors, TEFC, 2 HP, 3-Phase, 1175 RPM Motor, 8P2P3CKR

US Motors, TEFC, 2 HP, 3-Phase, 1175 RPM Motor, 8P2P3CKR

Item #: WBB467755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant