
Actual product may differ from image shown
Customers Also Viewed
- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- 841 Plus®
- Premium Efficient
Product Specifications
- HORSEPOWER2
- ENCLOSURETEFC
- FRAME184T
- BRANDUS Motors
- MOUNTINGRigid
- MOTOR RPM 60Hz1175
- RPM1175
- PHASE3
- VOLTAGE575
- HERTZ60
- SERVICE FACTOR1.15
- ENCLOSURE TYPETotally Enclosed
- RPM RANGE1101-1200
- FL AMPS2.5
- MANUFACTURER PART #8P2P3G
- is_motorYes
- INSULATION CLASSF
There are no questions for this product.

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size A - Made In USA
Item #: B781107
Free Shipping
$524.00

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA
Item #: B781095
Not Yet Rated
Free Shipping
$266.95
Popular item in this category
US Motors, TEFC, 2 HP, 3-Phase, 1175 RPM Motor, C2P3G
Item #: B467944
Not Yet Rated
Usually ships in 5 to 8 days
$485.95

US Motors, TEFC, 2 HP, 3-Phase, 1175 RPM Motor, 8P2P3G
$645.0
- Product Information
- Customer Review
- Product Q&A
- Accessories