YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor ZDBRPM21404, 40HP, 1750RPM, 3PH, 60HZ, 2173, TEBC, FOOT

Baldor-Reliance Motor ZDBRPM21404, 40HP, 1750RPM, 3PH, 60HZ, 2173, TEBC, FOOT

Item #: WBB392096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,267.00 up to 18% OFF

Price: $5,977.00

$996.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,977.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 40HP, 1750RPM,3PH,60HZ,2173,TEBC,FOOT

Features:
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
  • Includes 1024 ppr hollow shaft encoder with MS twist lock connector
Typical Applications:
Test stands, extruders, conveyors, crane & hoist systems, converting, web processing, traction duty, winders, printing.

Product Specifications

  • HORSEPOWER40
  • ENCLOSURETEBC
  • FRAMEFL2173Z
  • BRANDBaldor-Reliance
  • RPM1770/3525
  • PHASE3
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1
  • AMBIENT TEMP C40
  • ENCLOSURE TYPETotally Enclosed
  • WEIGHT425
  • DUTY--
  • RPM RANGE1701-1800
  • is_motorYes
  • POWER-FACTOR--
  • FL EFFICIENCY--
  • SPEC. NUMBERP21T403
  • CODE--
  • DESIGN CODE--
  • BALDOR CATALOG NUMBERZDBRPM21404
  • FL AMPS--
  • DRIVE END FLANGEStandard
  • C-DIMENSION INCHES33.75
  • POLES4
  • INSULATION CLASSH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor ZDBRPM21304C, 30HP, 1750RPM, 3PH, 60HZ, 2162C, TEBC, FOOT

Item #: B392098

Not Yet Rated

Usually ships in 2 to 5 days

$5,676.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor ZDBRPM21404, 40HP, 1750RPM, 3PH, 60HZ, 2173, TEBC, FOOT

Baldor-Reliance Motor ZDBRPM21404, 40HP, 1750RPM, 3PH, 60HZ, 2173, TEBC, FOOT

Item #: WBB392096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant