Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Inverter & Vector Motors

Inverters and vector motors are components used in industrial applications to control the speed and performance of electric motors. The vector motors feature advanced vector control technology, guaranteeing precise torque and speed regulation. They are designed for efficient operation in machine tools, conveyors, packing machines, and similar applications. The inverters and vector motors are avaliable in a variety of horsepower options to suit any industrial application.
378 Results

3-Ph Inverter Duty Motors

3-Ph Inverter Duty Motors
These 3-phase inverter-duty motors are designed for efficient operation in machine tools, conveyors, packing machines, and similar applications. Solidly manufactured for long-lasting dependability, these totally enclosed inverter-duty motors can withstand higher voltage spikes produced by variable frequency drive equipment and can run at slow speeds without overheating.
CompareImageRPMHorsepowerVoltagePhaseFrameHertzModel #Price
Marathon Motors Inverter Duty Motor, Y510, 256THTNA8038, 20HP, 230/460V, 1800RPM, 3PH, 256TC, TENV
1800 rpm
20 HP
230/460 V
3
256TC
-
WBB868288$5,499.00
Marathon Vector Duty Motor, 5 HP, 1760 RPM, 230/460V, TENV
1760 rpm
5 HP
230/460 V
3
184TC
60 Hz
WBB2776813$1,949.00
Marathon Motors Inverter Duty Motor, Y525, 143THTN8028, 1HP, 230/460V, 1800RPM, 3PH, 143TC, TENV
1800 rpm
1 HP
230/460 V
3
143TC
-
WBB869399$1,379.00
Marathon Motors Inverter Duty Motor, Y569, 284THFPA8028, 25HP, 230/460V, 1800RPM, 3PH, 284T, TEFC
1800 rpm
25 HP
230/460 V
3
284T
-
WBB869917$4,649.00
Marathon Motors Inverter Duty Motor, Y526, 145THTN8029, 2HP, 230/460V, 1800RPM, 3PH, 145TC, TENV
1800 rpm
2 HP
230/460 V
3
145TC
-
WBB869371$1,575.00
Marathon General Purpose Three Phase TEFC Motor, 3 HP, 1762 RPM, 230/460V, TEFC, 182T Frame
1762 rpm
3 HP
230/460 V
3
182T
60/50 Hz
WBB2776895$905.00
Marathon General Purpose IEC Motor, 2 HP, 1745 RPM, 230/460V, TEFC, 90L Frame
1745 rpm
2 HP
230/460 V
3
90L
60/50 Hz
WBB2777059$999.00
Marathon JM Motor, 3 HP, 3500 RPM, 115/230V, ODP
3500 rpm
3 HP
115/230 V
1
182JM
60 Hz
WBB2777051$909.00
Marathon General Purpose Three Phase ODP Motor, 1/3 HP, 1725 RPM, 230/460V, ODP, 48 Frame
1725 rpm
1/3 HP
230/460 V
3
48
60/50 Hz
WBB2776794$469.95
Marathon General Purpose Three Phase ODP Motor, 5 HP, 1765 RPM, 230/460V, ODP, 184T Frame
1765 rpm
5 HP
230/460 V
3
184T
60/50 Hz
WBB2776856$819.00
Showing 1-10 of 128 results

Baldor Inverter/Vector Duty Motors

Baldor Inverter/Vector Duty Motors
These Baldor motors are designed to withstand the demanding conditions of inverter/vector-duty applications that require full torque from base speed down to zero. Built with heavy-duty rolled steel for durability, these 3-phase motors feature a totally enclosed or open drip-proof design for enhanced performance and are equipped with a superior insulation system for added safety and protection.
Showing 1-10 of 122 results

Baldor Inverter/Vector Motors

Baldor Inverter/Vector Motors
These Baldor inverter/vector motors are made for conveyors, extruders, printing lines, metal processing, and other applications that require constant torque over a wide speed range. Made with a heavy-gauge steel frame, these motors feature a totally enclosed design to prevent water and debris damage. Pressure-cast aluminum end plates add strength while insulated ODE bearing increases reliability.
Showing 1-10 of 66 results

US Motors Inverter Duty Motors

US Motors Inverter Duty Motors
These inverter-duty motors from US Motors are designed for pumps, fans, blowers, and other inverted-power applications. Made with inverter-grade insulation systems and Class F thermostats, these 3-phase motors feature an extruded aluminum frame and aluminum end shields with steel bearing inserts. Inverter-duty motors have a wide range of horsepower and RPM speed options.
Showing 1-10 of 41 results

US Motors ACCU-Torq Vector Duty Motors

US Motors ACCU-Torq Vector Duty Motors
ACCU-Torq vector-duty motors from US Motors are designed for precise control and high torque output in vector-drive applications and inverters. US Motors' ACCU-Torq motors are suited for machine tools, material handling, and other applications with up to a 2000:1 constant torque speed range. These continuous-duty motors are optimized for operation with IGBT and intelligent-power module drives.
Showing 1-10 of 18 results

US Motors Open Loop Vector Duty Motors

US Motors Open Loop Vector Duty Motors
Open-loop vector-duty motors are made for conveyors, presses, hoists, and similar inverter-powered applications that require constant torque at or near zero speed. Manufactured by US Motors, these 3-phase motors feature double-shielded bearings, and a cast iron frame and brackets with zinc-plated hardware for durability. Motors have inverter-grade insulation systems and Class F thermostats.