Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors Washdown DC Motor-0.37KW, 180V, 1750RPM, IP55, Metric
See all 26 items in product family

Leeson Motors Washdown DC Motor-0.37KW, 180V, 1750RPM, IP55, Metric

Item #: WBB236777

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,722.00 Save up to 48%
Qty Price
1-2 $922.00 ea.
3+ $888.00 ea.
Product Information
Customer Review
Product Q&A
Washdown DC Motor - .37KW - 80D Frame - 180V

This .37KW, 1750 RPM motor is made of 300-series stainless steel exterior components for long lasting durability and dependability. Nothing on the exterior of the motor is painted or coated in any way. All sealing components are Viton® for superior chemical resistance. Full fact nameplate is laser etched on the motor frame ¿ no separately attached nameplate to trap dirt or contaminants. Endshields are O-ring sealed to the frame. Double lip shaft seals on both ends. Removable hydrophobic breathers in opposite shaft endbell and conduit box equalize pressure without allowing moisture to enter. Exterior fastener use minimized reducing the number of entry points for moisture. There are no holes in the frame for attaching a nameplate. Bearing lock screws are located inside the motor and the conduit box mounted screws have been eliminated. Double-sealed bearings are pre-lubricated with moisture-resistant high-temperature grease for long life. Interior coatings applied to armature and frame/magnet assemble protect against corrosion. Conduit box mounting system provides optimum sealing. Linear speed/torque characteristics over entire speed range. Armature windings are immersed and cured in a polyester insulating varnish for extra moisture-resistance. High starting torque for hard to start loads. UL listed. CSA Certified. BISSC Certified for bakery applications.

Product Specifications

    • HORSEPOWER0.37KW
    • ENCLOSUREIP55
    • FRAME80D
    • BRANDLeeson
    • MOUNTINGC-Din Flange Footless
    • MOTOR RPM 60Hz1750
    • RPM1750
    • MATERIALRolled Steel
    • VOLTAGE180
    • DUTYS1
    • EFFICIENCY TYPEStandard
    • WEIGHT46
    • LEESON MODEL NO.CI4D17WC4A
    • UPC69172034309
    • CATALOG NO.109084

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!