YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor CSSEWDM3550T, 1.5HP, 3500RPM, 3PH, 60HZ, 143TC, 3532M, TENV

Actual product may differ from image shown

Baldor-Reliance Motor CSSEWDM3550T, 1.5HP, 3500RPM, 3PH, 60HZ, 143TC, 3532M, TENV

Item #: WBB387968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,344.00 up to 19% OFF

Price: $1,085.00

$180.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,085.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 1.5HP,3500RPM,3PH,60HZ,143TC,3532M,TENV

Features:
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Hydrophobic aspiration system
  • Endplate rabbets have O-ring seals
  • Conduit box is welded to the motor frame
  • Patented bearing seal to protect motor bearings
  • Epoxy encapsulation
  • Laser etched nameplate
  • NEMA Premium® efficiency
  • 3 year warranty
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments

Product Specifications

  • HORSEPOWER1 1/2
  • ENCLOSURETENV
  • FRAME143TC
  • BRANDBaldor-Reliance
  • MOUNTINGRigid
  • MOTOR RPM 60Hz3500
  • RPM3500
  • PHASE3
  • VOLTAGE230/460
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • RPM RANGE3001-3600
  • BALDOR CATALOG NUMBERCSSEWDM3550T
  • FL AMPS1.8
  • is_motorYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor CSSEWDM3550, 1.5HP, 3500RPM, 3PH, 60HZ, 56C, 3532M, TENV, F1

Item #: B387872

Not Yet Rated

Usually ships in 2 to 5 days

$1,075.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor CSSEWDM3550T, 1.5HP, 3500RPM, 3PH, 60HZ, 143TC, 3532M, TENV

Baldor-Reliance Motor CSSEWDM3550T, 1.5HP, 3500RPM, 3PH, 60HZ, 143TC, 3532M, TENV

Item #: WBB387968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant