YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor CSSEWDM3613T, 5HP, 3500RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1

Actual product may differ from image shown

Baldor-Reliance Motor CSSEWDM3613T, 5HP, 3500RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1

Item #: WBB388074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,146.00 up to 15% OFF

Price: $1,829.00

$304.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,829.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 5HP,3500RPM,3PH,60HZ,184TC,3634M,TEFC,F1

Features:
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Hydrophobic aspiration system
  • Endplate rabbets have O-ring seals
  • Conduit box is welded to the motor frame
  • Patented bearing seal to protect motor bearings
  • Epoxy encapsulation
  • Laser etched nameplate
  • NEMA Premium® efficiency
  • 3 year warranty
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments

Product Specifications

  • HORSEPOWER5
  • ENCLOSURETEFC
  • FRAME3634M
  • BRANDBaldor-Reliance
  • MOUNTINGRigid
  • RPM3500
  • PHASE3
  • CLASS INSULATIONF
  • VOLTAGE230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • WEIGHT108
  • RPM RANGE3001-3600
  • BALDOR CATALOG NUMBERCSSEWDM3613T
  • FL AMPS5.6
  • MANUFACTURER PART #CSSEWDM3613T
  • is_motoryes
  • C-DIMENSION INCHES17.75
  • FL EFFICIENCY89.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Motor CEWDM3613T, 5HP, 3470RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1

Item #: B388837

Not Yet Rated

Usually ships in 2 to 5 days

$1,352.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor CSSEWDM3613T, 5HP, 3500RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1

Baldor-Reliance Motor CSSEWDM3613T, 5HP, 3500RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1

Item #: WBB388074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant