Take 15% off your entire order!

Offer applied at checkout

Leeson Motors 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 23 /460V, 60HZ

Actual product may differ from image shown

Leeson Motors 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 23 /460V, 60HZ

Item #: WBB588345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,502.00 up to 52% OFF

Price: $741.00

$123.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $741.00 or save 5% on purchase.

Quantity Discount

  • Buy 1-2 $741.00 ea.
  • Buy 3+ $719.00 ea.

Quantity

Customers Also Viewed

Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.

Product Specifications

  • HORSEPOWER1/3
  • ENCLOSURETENV
  • FRAMEIEC 80
  • BRANDLeeson
  • MOUNTINGFF-Flange Footless
  • MOTOR RPM 60Hz1800
  • RPM1800
  • PHASE3
  • VOLTAGE230/460
  • NAMEPLATE AMPS--
  • HERTZ60
  • SERVICE FACTOR1.15
  • CONSTRUCTIONStainless Steel
  • AMBIENT TEMP C40
  • ENCLOSURE TYPETotally Enclosed
  • RPM RANGE1701-1800
  • APPLICATIONSDairies, Beverage Plants, Food Processing, Slaughter Houses, Bakeries, Pharmaceu
  • FL AMPS1.3-1.3/.65
  • MANUFACTURER PART #103405.00
  • is_motorYes
  • FL EFFICIENCY76
  • CATALOG NUMBER103405.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson Motors 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 230/460V, 60HZ

Item #: B588348

Not Yet Rated

Usually ships in 2 to 5 days

$753.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 23 /460V, 60HZ

Leeson Motors 3-Phase Washguard Duty Motor 1/3HP, 25KW, 1800RPM, IEC 80, TENV, 23 /460V, 60HZ

Item #: WBB588345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant