Take 15% off your entire order!

Offer applied at checkout

WEG SHARK™ Wash Down Duty, 01036ET3ESS215TC, 10 HP, 3600 RPM, 208-230/460 Volts, TEFC, 3 PH

Picture may not represent actual product

WEG SHARK™ Wash Down Duty, 01036ET3ESS215TC, 10 HP, 3600 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB881362

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,851.00

$308.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,851.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG SHARK™ Wash Down Duty, 01036ET3ESS215TC, 10 HP, 3600 RPM, 208-230/460 Volts, TEFC, 3 PH

For food processing, pharmaceutical and other environments requiring extreme cleanliness and frequent washdowns, WEG offers a new design all-stainless steel motor, called the SHARK™. It's well-known that nothing stands up to a wet or corrosive environment as well as stainless steel. That's why it's considered the most desirable material for washdown duty motor frames and other exterior motor surfaces. And the entire line is certified Inverter Rated for use with a VFD. This rating meets or exceeds MG1 Part 31 NEMA Specifications.

Product Specifications

  • HORSEPOWER10
  • ENCLOSURETEFC
  • FRAME215TC
  • BRANDWEG
  • MOUNTINGC-Face Rigid
  • MOTOR RPM 60Hz3600
  • RPM3600
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER01036ET3ESS215TC
  • RPM RANGE3001-3600
  • FL AMPS11.8
  • TYPESHARK™ Wash Down Duty
  • KILOWATS7.5
  • is_motorYes
  • C-DIMENSION INCHES22.000
  • FL EFFICIENCY90.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG SHARK™ Wash Down Duty, 01018ET3ESS215TC, 10 HP, 1800 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: B881434

Not Yet Rated

Usually ships in 3 to 6 days

$1,673.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG SHARK™ Wash Down Duty, 01036ET3ESS215TC, 10 HP, 3600 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG SHARK™ Wash Down Duty, 01036ET3ESS215TC, 10 HP, 3600 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB881362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant