Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-3/4HP, 115/208-230V, 1725RPM, TEFC, RIGID, 1.15 SF, 70 Eff.
See all 83 items in product family

Leeson Motors Motor Washdown Motor-3/4HP, 115/208-230V, 1725RPM, TEFC, RIGID, 1.15 SF, 70 Eff.

Item #: WBB228130

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $812.00 Save up to 45%
Qty Price
1-2 $460.95 ea.
3+ $443.95 ea.
Product Information
Customer Review
Product Q&A
Washguard White Epoxy Motor, Single Phase: 3/4HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, RIGID, 115/208-230V, 1PH, 60HZ, Name Plate Amps 10.8/5.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 70, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • 10:1 ratio for constant or variable torque at 1.0 SF


Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSURETEFC
    • FRAME56
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/208-230
    • NAMEPLATE AMPS10.8/5.4
    • COMPATIBLE WITH/REPLACESMarathon N681
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • WEIGHT34
    • ULY
    • CSAY
    • LEESON MODEL NO.C6C17WB2MM
    • UPC69172001083
    • MANUFACTURERS PART NUMBER112432.00
    • DESIGNCapacitor Start Inductor Run
    • FL AMPS10.8/5.4
    • DRIVE END BEARING SIZE6205
    • FL EFFICIENCY70
    • CATALOG NUMBER112432.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!