Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-1/3HP, 115/208-230V, 3450RPM, TEFC, ROUND, 1.15 SF, 65 Eff.
See all 83 items in product family

Leeson Motors Motor Washdown Motor-1/3HP, 115/208-230V, 3450RPM, TEFC, ROUND, 1.15 SF, 65 Eff.

Item #: WBB228107

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $677.00 Save up to 45%
Qty Price
1-2 $384.95 ea.
3+ $369.95 ea.
Product Information
Customer Review
Product Q&A
Washguard White Epoxy Motor, Single Phase: 1/3HP, 3450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, ROUND, 115/208-230V, 1PH, 60HZ, Name Plate Amps 5.4-5.2/2.6, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 65, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • 10:1 ratio for constant or variable torque at 1.0 SF


Documents are in PDF format

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSURETEFC
    • FRAME56
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/208-230
    • NAMEPLATE AMPS5.4-5.2/2.6
    • COMPATIBLE WITH/REPLACESMarathon N530
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • WEIGHT28
    • ULY
    • CSAY
    • LEESON MODEL NO.C6C34WC2GG
    • UPC69172001380
    • MANUFACTURERS PART NUMBER114310.00
    • DESIGNCapacitor Start Inductor Run
    • FL AMPS5.4-5.2/2.6
    • DRIVE END BEARING SIZE6205
    • FL EFFICIENCY65
    • CATALOG NUMBER114310.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!