Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-.75HP, 115-208/230V, 3600RPM, TEFC, RIGID C, 1.15 SF, 0 Eff.
See all 87 items in product family

Leeson Motors Motor Washdown Motor-.75HP, 115-208/230V, 3600RPM, TEFC, RIGID C, 1.15 SF, 0 Eff.

Item #: WBB228176

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $810.00 Save up to 48%
Qty Price
1-2 $433.95 ea.
3+ $417.95 ea.
Product Information
Customer Review
Product Q&A
Washguard SST All-Stainless Washdown Motors, Single-Phase: .75HP, 3600 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, RIGID C, 115-208/230V, 1PH, 60HZ, Name Plate Amps 9.2/4.6, 1.15 Service Factor, No thermal protection, Efficiency: 0, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8".

Stainless Steel Tough for demanding washdown applications

  • All exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings
  • Moisture resistant sealant between frame and endbells
  • Full-fact nameplate is laser-etched on the motor frame
  • Built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries
  • No paint or coatings of any type are used on the exterior of the motor
  • Four locations for T-drains provided on each endshield
  • Meets IP55 enclosure protection
  • 10:1 ratio for constant or variable torque at 1.0 SF


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSURETEFC
    • FRAME56C
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE1
    • MATERIALStainless Steel
    • VOLTAGE115/230
    • NAMEPLATE AMPS9.2/4.6
    • HERTZ60
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • ULY
    • CSAY
    • UPC69172039945
    • MANUFACTURERS PART NUMBER191476.00
    • DESIGNCapacitor Start Inductor Run
    • FL AMPS9.2/4.6
    • FL EFFICIENCY70
    • CATALOG NUMBER191476.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.141.69:103