Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-.33/.25HP, 208-230/460V, 3450/2850RPM, TENV, C FACE,  77 Eff.
See all 83 items in product family

Leeson Motors Motor Washdown Motor-.33/.25HP, 208-230/460V, 3450/2850RPM, TENV, C FACE, 77 Eff.

Item #: WBB228212

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $682.00 Save up to 45%
Qty Price
1-2 $386.95 ea.
3+ $372.95 ea.
Product Information
Customer Review
Product Q&A
Washguard White Epoxy Coated Motor, 3-Phase, TENV: .33/.25HP, 3450/2850 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, C FACE, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 1.1/.55&1/.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 77, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8", Shaft Diameter: .6250".

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF



Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSURETENV
    • FRAME56C
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS1.1/.55&1/.5
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER.6250
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT19
    • ULY
    • CSAY
    • LEESON MODEL NO.C6T34VC16BB
    • UPC69172034344
    • MANUFACTURERS PART NUMBER116640.00
    • DESIGNSq Cage Inductor Run
    • FL AMPS1.1/.55
    • DRIVE END BEARING SIZE6205
    • FL EFFICIENCY77
    • CATALOG NUMBER116640.00
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
54.167.112.42:103