Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-1/2HP, 208-230/460V, 3450/2850RPM, TENV, C FACE,  82.5 Eff.
See all 12 items in product family

Leeson Motors Motor Washdown Motor-1/2HP, 208-230/460V, 3450/2850RPM, TENV, C FACE, 82.5 Eff.

Item #: WBB228238

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,540.00 Save up to 48%
Qty Price
1-2 $825.00 ea.
3+ $794.00 ea.
Product Information
Customer Review
Product Q&A
Extreme Washeguard All-Stainless Washdown Motor, 3-Phase: 1/2HP, 3450/2850 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, C FACE, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 1.7-1.6/.8&1.8/.9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8".

Revolutionary Designed Stainless Steel Motors are built to be the last Stainless Steel Washdown motors you will ever need!

  • Meet EPACT for non-exempt when tested without shaft seals
  • Total winding encapsulation using an Epoxy Resin
  • LEESON exclusive IRIS™ Inverter- Rated Insulation System
  • Motors are UL component recognized
  • CSA Energy Efficiency Verification
  • Construction is CSA Certified for safety
  • All exterior components are 300-Series stainless steel
  • Protech Bearing isolator used for the output shaft seal
  • Double Lip Viton shaft seal used on non-drive output shaft on TEFC motors
  • Minimal exterior fasteners, no throughbolt design and screw on conduit box covers
  • Pre-lubricated double-sealed bearings
  • Quick access to bearings
  • Rigid Cast Base for rugged applications
  • Full fact nameplate is laser etched
  • BISSC certified for baking


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETENV
    • FRAME56C
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS1.7-1.6/.8&1.8/.9
    • COMPATIBLE WITH/REPLACESBaldor VSSSWDM3537
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT38
    • ULY
    • CSAY
    • LEESON MODEL NO.CZ6T34VC19AA
    • UPC69172036750
    • MANUFACTURERS PART NUMBER117126.00
    • FL EFFICIENCY82.5
    • CATALOG NUMBER117126.00
    • DESIGNSq Cage Inductor Run
    • DRIVE END BEARING SIZE6205
    • FL AMPS1.7-1.6/.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.52.82:26