Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-1/.75HP, 208-230/460V, 3450/2850RPM, TENV, C FACE,  85.5 Eff.
See all 12 items in product family

Leeson Motors Motor Washdown Motor-1/.75HP, 208-230/460V, 3450/2850RPM, TENV, C FACE, 85.5 Eff.

Item #: WBB228097

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,715.00 Save up to 48%
Qty Price
1-2 $918.00 ea.
3+ $884.00 ea.
Product Information
Customer Review
Product Q&A
Extreme Washeguard All-Stainless Washdown Motor, 3-Phase: 1/.75HP, 3450/2850 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, C FACE, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 2.8-2.6/1.3&2.4/1.2, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 85.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8".

Revolutionary Designed Stainless Steel Motors are built to be the last Stainless Steel Washdown motors you will ever need!

  • Meet EPACT for non-exempt when tested without shaft seals
  • Total winding encapsulation using an Epoxy Resin
  • LEESON exclusive IRIS™ Inverter- Rated Insulation System
  • Motors are UL component recognized
  • CSA Energy Efficiency Verification
  • Construction is CSA Certified for safety
  • All exterior components are 300-Series stainless steel
  • Protech Bearing isolator used for the output shaft seal
  • Double Lip Viton shaft seal used on non-drive output shaft on TEFC motors
  • Minimal exterior fasteners, no throughbolt design and screw on conduit box covers
  • Pre-lubricated double-sealed bearings
  • Quick access to bearings
  • Rigid Cast Base for rugged applications
  • Full fact nameplate is laser etched
  • BISSC certified for baking


Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETENV
    • FRAME56C
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS2.8-2.6/1.3&2.4/1.2
    • COMPATIBLE WITH/REPLACESBaldor VSSEWDM3545
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT113
    • ULY
    • CSAY
    • LEESON MODEL NO.CZ6T34VC21AA
    • UPC69172036753
    • MANUFACTURERS PART NUMBER117130.00
    • DESIGNSq Cage Inductor Run
    • FL AMPS2.8-2.6/1.3
    • DRIVE END BEARING SIZE6205
    • FL EFFICIENCY85.5
    • CATALOG NUMBER117130.00
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
54.196.38.114:26