Take 15% off your entire order!

Offer applied at checkout

Leeson Motors Motor Washdown Motor-3/4HP, 208-230/460V, 1140RPM, TENV, RIGID C, 1.15 SF, 78.5 Eff.

Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-3/4HP, 208-230/460V, 1140RPM, TENV, RIGID C, 1.15 SF, 78.5 Eff.

Item #: WBB228086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,009.00 up to 51% OFF

Price: $514.00

$85.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $514.00 or save 5% on purchase.

Quantity Discount

  • Buy 1-2 $514.00 ea.
  • Buy 3+ $498.95 ea.

Quantity

Customers Also Viewed

Washguard White Epoxy Coated Motor, 3-Phase, TENV: 3/4HP, 1140 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 3/1.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 78.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


Product Specifications

  • HORSEPOWER3/4
  • ENCLOSURETENV
  • FRAME56H
  • BRANDLeeson
  • MOUNTINGC-Face Rigid
  • MOTOR RPM 60Hz1140
  • RPM1140
  • PHASE3
  • VOLTAGE208-230/460
  • NAMEPLATE AMPS3/1.5
  • COMPATIBLE WITH/REPLACESBaldor CWDM3543, Marathon N600
  • HERTZ60
  • SERVICE FACTOR1.15
  • THERMAL PROTECTIONNo
  • EFFICIENCY TYPEStandard
  • CONSTRUCTIONRolled Steel
  • AMBIENT TEMP C40
  • SHAFT DIAMETER5/8
  • SHAFT LENGTH INCHES1-7/8
  • ROTATIONCCW/CW
  • ENCLOSURE TYPETotally Enclosed
  • WEIGHT47
  • ULY
  • CSAY
  • LEESON MODEL NO.C6T11VK2DD
  • UPC69172001448
  • DUTYContinuous
  • RPM RANGE1101-1200
  • is_motorYes
  • FL EFFICIENCY78.5
  • CATALOG NUMBER115744.00
  • DESIGNSq Cage Inductor Run
  • BEARING-DRIVE-END6205
  • FL AMPS3/1.5
  • MANUFACTURER PART #115744.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson Motors Motor Washdown Motor-1/2HP, 208-230/460V, 1140RPM, TENV, RIGID C, 1.15 SF, 77 Eff.

Item #: B228259

Not Yet Rated

Usually ships in 4 to 7 days

$425.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors Motor Washdown Motor-3/4HP, 208-230/460V, 1140RPM, TENV, RIGID C, 1.15 SF, 78.5 Eff.

Leeson Motors Motor Washdown Motor-3/4HP, 208-230/460V, 1140RPM, TENV, RIGID C, 1.15 SF, 78.5 Eff.

Item #: WBB228086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant